This product may not be available in all locations.
2
more
Push Button, Green, 30mm, Full Guard, 1NO/NC Contact, Momentary
Item #: 16412
Cat #: 9001KR1GH13
UPC: 785901033332
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Green, 30 mm, Full Guard, 1 Normally Open, Normally Closed, Contact, Momentary
Overview
Push Button, Green, 30 mm, Full Guard, 1 Normally Open, Normally Closed, Contact, Momentary
This green push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals and has 1 x C/O contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features spring return flush push. It weighs 121g and its dimensions are, 48mm wide, 45mm high, 56mm deep. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901033332, 9001KR1GH13
Specifications
Type: | NO, Pushbutton |
Amps: | 10 |
Color: | Green |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | NO, Pushbutton |
Color: | Green |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)