347/600 Volt, Plug, Black

Item #: 1641099

Cat #: 530P5WLEV

UPC: 078477920930

Sign In or Register to view pricing and more.
30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
Also known as: 078477920930, 530P5WLEV

Specifications

Color: Black
Amps: 30
Type: Plug
Volts AC: 347, 600
Color: Black
Type: Plug
Amps: 30
Volts AC: 347, 600

Customer Reviews

No reviews for this product
(0)