Decora Switch, 15A, 120/277V, Momentary, 1-Pole, Double Throw, Light Almond

Item #: 164106

Cat #: 5657-2T

UPC: 078477271155

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Plus Rocker Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Decora Plus Rocker Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - Light Almond.
15 Amp, 120/277 Volt AC Decora Plus Rocker, Single-Pole, Double Throw, Center OFF, Commercial Grade, Self Grounding, Light Almond
Also known as: 078477271155, 5657-2T

Specifications

Color: Light Almond
Type: Commercial Grade, Double Throw, Rocker Switch, Momentary, Self-Grounding, Decora
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Type: Commercial Grade, Double Throw, Rocker Switch, Momentary, Self-Grounding, Decora
Poles: 1

Customer Reviews

No reviews for this product
(0)