
Ceiling Fan, Balanced Air Pressure/Heat Exchange, 40 CFM
Item #: 164099
Cat #: FV-04VE1
UPC: 037988870448
Documents & Guides
Ceiling Fan, CFM: 40, Sones: 0.8, Duct Size: 4", Color: White. Balanced Air Pressure / Heat Exchange
Sign In or Register to view pricing and more.
Overview
Ceiling Fan, CFM: 40, Sones: 0.8, Duct Size: 4", Color: White. Balanced Air Pressure / Heat Exchange
Also known as: 037988870448, FV-04VE1, ERV
Specifications
Color: | White |
CFM: | 40 |
Color: | White |
CFM: | 40 |
Customer Reviews
5 Overall
(2)
5/5
Julie Fredrick - , on 03/20/2024
Great for our Cat Boarding Facility!
We have a 2,000 sf cat boarding facility. We often board 20+ cats at a time. We have the fan on 24/7. It is whisper quiet. We give a lot of tours. Those touring remark how it doesn't smell like cats! I know it is due to this fan. One day, my sister turned the fan switch off. I walked in the door the next morning and I knew instantly that the fan was off! This fan is amazing. I'm going to have one installed in my house, too!
5/5
Ken Nelson - Olympia on 11/06/2014
Five Stars!
This small ceiling insert Energy Recovery Ventilator will bring fresh from outside, passing the air through a core exchanger which then tempers the air coming into your house. One of the most efficient low speed air flow units on the market. It will ventilate 10, 20, 30 40 cfm depending on how it's set up.