Drive, PowerFlex 40, 480VAC, 3PH, 4.0A, 1.5KW, 2.0HP, No Filter

Item #: 16409

Cat #: 22B-D4P0C104

UPC: 820919675942

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter, IP66, NEMA 4X

Overview

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 4.0 Amp, 1.5 Kilowatt, 2.0 Horse Power, No Filter, IP66, NEMA 4X
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919675942, 22B-D4P0C104

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Phase: 3
Amps: 4
Horsepower: 2
Type: Variable Frequency Drive
Wattage: 1.500 kW
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 4
Type: Variable Frequency Drive
Phase: 3
Horsepower: 2
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)