C-h Cvx050-240S Surge Protection Device

Item #: 164087

Cat #: CVX050-240S

UPC: 786685216195

Sign In or Register to view pricing and more.
Surge Protection Device, 4-Mode, Type 1 & 2, 1-Phase, 120/240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4X, Panel Mount.

Overview

Surge Protection Device, 4-Mode, Type 1 & 2, 1-Phase, 120/240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4X, Panel Mount.
In today’s business environment that calls for 24 hours a day, 7 days a week uptime and reliability, Eaton’s CVX050 and CVX100 surge protective devices (SPDs) ensure that a customer’s investment in equipment and processes is protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels or individual equipment disconnects, the CVX050/100 provides enhanced surge protection for mission-critical applications.
Also known as: 786685216195, CVX050-240S

Specifications

Mounting: Panel
Volts AC: 120, 240
Phase: 1
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 50 kA
Mounting: Panel
Phase: 1
Interrupt Rating AC: 50 kA
Volts AC: 120, 240
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)