This product may not be available in all locations.
2
more
Transformer, 50VA, Multi-Tap, 1Ph, with Fuse Clips, MTE Series
Item #: 164067
Cat #: C0050E5EFB
UPC: 786680421709
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 105 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses (KLKR Series)
Overview
50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 105 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses (KLKR Series)
Also known as: 786680421709, C0050E5EFB
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
Secondary Voltage: | 23/110, 24/115, 25/120 |
Volt Amps: | 50 |
Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
Phase: | 1 |
Secondary Voltage: | 23/110, 24/115, 25/120 |
Customer Reviews
No reviews for this product
(0)