Locking Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6

Item #: 163972

Cat #: MV18-6FLX

UPC: 051128588468

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 6, Color: Red, 100/PK
3M™ Scotchlok™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588468, MV18-6FLX

Specifications

Color: Metallic
Material: Vinyl
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Metallic
Allowable Gauge Range: 22 - 18
Material: Vinyl
Stud Size: #6

Customer Reviews

No reviews for this product
(0)