USB Receptacle, 15A, 5-15R, White

Item #: 1639594

Cat #: USB15AW

UPC: 883778309878

Sign In or Register to view pricing and more.
Documents & Guides
USB Charger Duplex Receptacle, 15 Amp, 125V, 2-Pole/3-Wire Grounding, 5-15R, (2) 3.1 A USB Ports, White

Overview

USB Charger Duplex Receptacle, 15 Amp, 125V, 2-Pole/3-Wire Grounding, 5-15R, (2) 3.1 A USB Ports, White
Our USB charger line provides Type C, Type A and C or legacy Type A ports, all with power output from 2 to 5 A. Our USB charger duplex receptacles provide both USB and electrical power in a standard single gang opening. Maximize portable electronics charging with USB ports capable of charging two tablets simultaneously.
Also known as: 883778309878, USB15AW

Specifications

Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)