![Tamper-Resistant Single Receptacle, 15A, 250V, White Tamper-Resistant Single Receptacle, 15A, 250V, White](https://rexel-cdn.com/products/t5661-w.jpg?i=972D21C1-68EC-4C3E-9E89-72EA6514FBF1&f=420)
Tamper-Resistant Single Receptacle, 15A, 250V, White
Item #: 1639483
Cat #: T5661-W
UPC: 078477066393
Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade, Tamper-Resistant, Smooth Face, 15 Amp, 250 Volt, Back and Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - White
Overview
Specification Grade, Tamper-Resistant, Smooth Face, 15 Amp, 250 Volt, Back and Side Wire, NEMA 6-15R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton’s 250 Volt Tamper-Resistant Receptacles are the industry’s first and only solution to the revisions of the NEC Article 406.12!
Also known as: 078477066393, T5661-W
Specifications
Poles: | 2 |
Type: | Heavy Duty, Single Receptacle, Self-Grounding |
Amps: | 15 |
Volts AC: | 250 |
NEMA Configuration: | 6-15R |
Poles: | 2 |
Amps: | 15 |
NEMA Configuration: | 6-15R |
Type: | Heavy Duty, Single Receptacle, Self-Grounding |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)