Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Brown

Item #: 163914

Cat #: NTLV-1500-BR

UPC: 027557678315

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in brown
Also known as: 027557678315, NTLV-1500-BR

Specifications

Color: Brown
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Family / Style: Nova T
Color: Brown
Volts AC: 120
Wattage: 1200
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)