PUSHBUTTON 600VAC 10AMP 30MM SKYP +OPTIO

Item #: 163901

Cat #: 9001SKRU5

UPC: 785901525547

Sign In or Register to view pricing and more.
Square D, PUSHBUTTON 600VAC 10AMP 30MM SKYP +OPTIO, Five Speed, Pendant Station Pushbutton Unit, UL Listed File Number E42259 CCN NKCR - CSA Certified File Number LR25490 Class 3211 03 - CE Marked Momentary

Overview

Square D, PUSHBUTTON 600VAC 10AMP 30MM SKYP +OPTIO, Five Speed, Pendant Station Pushbutton Unit, UL Listed File Number E42259 CCN NKCR - CSA Certified File Number LR25490 Class 3211 03 - CE Marked Momentary
PUSHBUTTON 600VAC 10AMP 30MM SKYP +OPTIO
Also known as: 785901525547, 9001SKRU5

Specifications

Type: Pendant Station, Repair Part, 5 speed
Color: Green
Size: 30 mm
Mounting: Pendant
Standards: California Proposition 65
Type: Pendant Station, Repair Part, 5 speed
Size: 30 mm
Standards: California Proposition 65
Color: Green
Mounting: Pendant

Customer Reviews

No reviews for this product
(0)