Blank Wallplate, 5-Gang, 302 Stainless Steel, Standard, Box Mnt

Item #: 163886

Cat #: 84065-40

UPC: 078477780213

Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 5-Gang, Non-Magnetic Stainless Steel, Standard, Box Mount

Overview

Blank Wallplate, 5-Gang, Non-Magnetic Stainless Steel, Standard, Box Mount
5-Gang No Device Blank Wallplate, Box Mount, Standard Size, Stainless Steel
Also known as: 078477780213, 84065-40

Specifications

Type: Blank Plate, Standard
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Gangs: 5
Type: Blank Plate, Standard
Mounting: Box
Color: Stainless
Size: Standard
Material: Stainless Steel
Gangs: 5

Customer Reviews

No reviews for this product
(0)