Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 400W, 120-277/480V

Item #: 163880

Cat #: 71A6052001D

UPC: 781087087695

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 400, 120-277/480 Volt, ANSI Code: M135/M155/M172

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 400, 120-277/480 Volt, ANSI Code: M135/M155/M172
Also known as: 781087087695, 71A6052001D

Specifications

ANSI Code: M155, M172, M135
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Wattage: 400
Light Technology: HID
ANSI Code: M155, M172, M135
Volts AC: 480, 120, 277, 240, 208
Light Technology: HID
Type: Pulse Start
Wattage: 400

Customer Reviews

No reviews for this product
(0)