C-H CH6L3125FP 125A MLO FL LD

Item #: 163868
Cat #: CH6L3125FP
UPC: 782114229248
Sign In or Register to view pricing and more.

Overview

C-H CH6L3125FP 125A MLO FL LD
Also known as: 782114229248, CH6L3125FP

Specifications

Circuits: 12
Phase: 3
Mounting: Flush
Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 240, 120/208Y
Spaces: 6
Circuits: 12
Mounting: Flush
Amps: 125
Volts AC: 240, 120/208Y
Phase: 3
Family / Style: CH
IP/NEMA Rating: NEMA 1
Spaces: 6

Customer Reviews

No reviews for this product
(0)