Starter, Size 1, 27A, 600VAC, 208VAC Coil, Non-Reversing, 3P, Open

Item #: 163843

Cat #: 8536SCO3V08

UPC: 785901767916

Sign In or Register to view pricing and more.
Starter, Size 1, 27 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 208 Volt AC Coil, Non-Reversing, Open, 3-Pole, Thermal Overloads
Also known as: 785901767916, 8536SCO3V08

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 1
Mounting: Surface
Volts AC Control: 208
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
Amps: 27
Standards: California Proposition 65
Poles: 3
Size: 1
Volts AC Control: 208
Volts AC: 600

Customer Reviews

No reviews for this product
(0)