STARTER 600VAC

Item #: 163838

Cat #: 8536SDA1V02S

UPC: 785901455301

Sign In or Register to view pricing and more.

Overview

SQD 8536SDA1V02S STARTER 600VAC
Also known as: 785901455301, 8536SDA1V02S

Specifications

Phase: 3
Type: Starter
Size: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Size: 2
IP/NEMA Rating: NEMA 12
Type: Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)