C-h Csas3f3cy1802 Miscellaneous Wir

Item #: 163823

Cat #: CSAS3F3CY1802

UPC: 782116143269

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, St, Ac 3pin, 3wire, 18awg, Pvc Yel, 2m

Overview

Micro Cordset, St, Ac 3pin, 3wire, 18awg, Pvc Yel, 2m
Also known as: 782116143269, CSAS3F3CY1802

Specifications

Gender: Female
Type: 3-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 79.200 ft
Color: Yellow
Gender: Female
IP/NEMA Rating: IP67
Color: Yellow
Type: 3-Pin, Single-Ended, Micro, Straight Connector
Length: 79.200 ft

Customer Reviews

No reviews for this product
(0)