5.5W G16.5 LED Lamp, 30K

Item #: 1638158

Cat #: S12101

UPC: 045923121012

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt G16 1/2 LED; Soft White; Candelabra Base; 3000K; 500 Lumens; 120 Volt

Overview

5.5 Watt G16 1/2 LED; Soft White; Candelabra Base; 3000K; 500 Lumens; 120 Volt
Satco's S12101 5.5-watt LED soft white decorative globe bulb, offers warm white light and a 360 degree beam spread. This dimmable bulb features a Candelabra base for a beautiful chandelier lighting option and delivers exceptional illumination to your room. This Frosted bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923121012, S12101

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 3000 (Warm White)
Lumens: 500
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Lumens: 500
Material: Glass
Wattage: 5.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)