60550 LNHIBA2A250UNVD85024WWHE 1/CS 1/SKU

Item #: 1638005

Cat #: LNHIBA2A/250UNVD850/24W/WH/E

UPC: 046135605505

Sign In or Register to view pricing and more.
Documents & Guides
LNHIBA2A250UNVD85024WWHE 1/CS 1/SKU *Sylvania Part # 60550*

Overview

LNHIBA2A250UNVD85024WWHE 1/CS 1/SKU *Sylvania Part # 60550*
Sylvania's UltraLED™ Linear High Bay's are the perfect choice for warehouses, manufacturing facilities, big-box retail, gymnasiums, and industrial applications
Also known as: 046135605505, LNHIBA2A/250UNVD850/24W/WH/E

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Color: White
Wattage: 250
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Width: 2 ft
Dimmable: Yes
Length: 4 ft
Wattage: 250
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)