This product may not be available in all locations.
1
more
![LED Stack Light, 24V AC/DC, Steady LED, Aluminum Pole Mount LED Stack Light, 24V AC/DC, Steady LED, Aluminum Pole Mount](https://rexel-cdn.com/products/ab856tc-p10b24b4image.jpg?i=AE7802D2-A377-4491-9520-CE20C0D3FF5F&f=420)
LED Stack Light, 24V AC/DC, Steady LED, Aluminum Pole Mount
Item #: 1637863
Cat #: 856TC-P25B24Y3Y5Y4T1
UPC: 194033230852
Sign In or Register to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option,25 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Green, Level 2 - Steady LED Module Amber, Level 3 - Steady LED Module Red, Level 4 - Transducer Sounder-Top None-Sound Only, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Overview
Stack Lights, Configured, No Network Option,25 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Level 1 - Steady LED Module Green, Level 2 - Steady LED Module Amber, Level 3 - Steady LED Module Red, Level 4 - Transducer Sounder-Top None-Sound Only, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033230852, 856TC-P25B24Y3Y5Y4T1
Specifications
Mounting: | Pole |
Color: | Amber, Red, Green, Black |
Volts DC: | 24 |
Volts AC: | 24 |
Material: | Aluminum |
Mounting: | Pole |
Volts DC: | 24 |
Material: | Aluminum |
Color: | Amber, Red, Green, Black |
Volts AC: | 24 |
Customer Reviews
No reviews for this product
(0)