Kinetix 5700 Servo System, 150 Amp Single-Axis Module 220 mm

Item #: 1636931

Cat #: 2198-S263-ERS3

UPC: 889508600604

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix 5700 Servo System, 150 Amp Single-Axis Module 220 mm

Overview

Kinetix 5700 Servo System, 150 Amp Single-Axis Module 220 mm
The Kinetix® 5700 servo drive helps expand the value of integrated motion on EtherNet/IP to large, custom machine builder applications.
Also known as: 889508600604, 2198-S263-ERS3

Specifications

Type: Module, Servo Drive
Amps: 150
Family / Style: Kinetix
Size: 220 mm
Type: Module, Servo Drive
Family / Style: Kinetix
Amps: 150
Size: 220 mm

Customer Reviews

No reviews for this product
(0)