Drive, 380 - 480VAC, 3.7kW, 5HP, 8.7A, 3P, A Frame, EMC Filter

Item #: 163679

Cat #: 22F-D8P7N113

UPC: 820919785283

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 3.7 kW, 5 Horse Power, 8.7 Amp, A Frame, with Integral S Type, EMC Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 3.7 kW, 5 Horse Power, 8.7 Amp, A Frame, with Integral S Type, EMC Filter, IP20 Open
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785283, 22F-D8P7N113

Specifications

Phase: 3
Horsepower: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 3.700 kW
Phase: 3
Type: Variable Frequency Drive
Wattage: 3.700 kW
Horsepower: 5
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)