This product may not be available in all locations.
![Man Str A Man Str A](https://rexel-cdn.com/products/image.jpg?i=860ACB9C-B5B6-4A3F-B155-F3B6D3655C55&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
C-h B100w0c 3p Nrev Str N7d
Overview
C-h B100w0c 3p Nrev Str N7d
Also known as: 786678016702, B100W0C
Specifications
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Color: | Gray |
Amps: | 30 |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4 |
Size: | M-O |
Phase: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Size: | M-O |
Poles: | 3 |
Color: | Gray |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)