6X18 STRAIGHT SECTION BLACK

Item #: 1636502

Cat #: QTP6X18BLK

UPC: 783510231460

Sign In or Register to view pricing and more.
HOF QTP6X18BLK 6X18 STRAIGHT

Overview

HOF QTP6X18BLK 6X18 STRAIGHT
Also known as: 783510231460, QTP6X18BLK

Specifications

Color: Black
Height: 6 in
Material: Steel
Length: 10 ft
Width: 18 in
Color: Black
Material: Steel
Width: 18 in
Height: 6 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)