Solenoids, Heavy Duty, MP Series, 250mm Frame, 680mm Stroke, 460VAC

Item #: 163628

Cat #: MPAS-B9068L-ALMS2C

UPC: 820919852114

Sign In or Register to view pricing and more.
Documents & Guides
Solenoids, Actuator, Linear Stage, MP Series, 250 mm Frame, 680 mm Stroke, 460 Volt AC

Overview

Solenoids, Actuator, Linear Stage, MP Series, 250 mm Frame, 680 mm Stroke, 460 Volt AC
Also known as: 820919852114, MPAS-B9068L-ALMS2C

Specifications

Length: 680 mm
Type: Linear Actuator
Size: 250 mm
Length: 680 mm
Size: 250 mm
Type: Linear Actuator

Customer Reviews

No reviews for this product
(0)