This product may not be available in all locations.
1
more
Panel Board, Interior, MLO, 400A, 63" Space, 48"H x 26.5" W x 8.7" D
Item #: 1635870
Cat #: HCJ32734CU
UPC: 785901475385
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, Main Lug Only, 3-Phase, 400 Amp, 63 Inch Space, 48 inch Height x 26.5 Inch Width x 8.7 Inch Depth, Copper Bus
Overview
Panel Board, Interior, Main Lug Only, 3-Phase, 400 Amp, 63 Inch Space, 48 inch Height x 26.5 Inch Width x 8.7 Inch Depth, Copper Bus
Also known as: 785901475385, HCJ32734CU
Specifications
Mounting: | Can |
Phase: | 3 |
Amps: | 400 |
Height: | 48 in |
Type: | Main Lug |
Volts AC: | 600 |
Family / Style: | HCJ |
Width: | 26.500 in |
Depth: | 8.700 in |
Mounting: | Can |
Amps: | 400 |
Type: | Main Lug |
Family / Style: | HCJ |
Depth: | 8.700 in |
Phase: | 3 |
Height: | 48 in |
Volts AC: | 600 |
Width: | 26.500 in |
Customer Reviews
No reviews for this product
(0)