Panelboard Enclosure, NEMA 3R, 73"H x 32"W x 9.50"D

Item #: 1635869

Cat #: HCJ3273WP

UPC:

Panelboard Enclosure, NEMA 3R, 73 Inch Height x 32 Inch Width x 9.50 Inch Depth, HCJ Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panelboard Enclosure, NEMA 3R, 73 Inch Height x 32 Inch Width x 9.50 Inch Depth, HCJ Series
Also known as: HCJ3273WP

Specifications

Width: 32 in
Mounting: Surface
Height: 73 in
Family / Style: HCJ
IP/NEMA Rating: NEMA 3R, NEMA 12
Depth: 9.500 in
Width: 32 in
Height: 73 in
IP/NEMA Rating: NEMA 3R, NEMA 12
Mounting: Surface
Family / Style: HCJ
Depth: 9.500 in

Customer Reviews

No reviews for this product
(0)