Pump Panel, Disconnect, Fusible, Class J, NEMA 1, 480VAC, 3.2-16A

Item #: 1635702

Cat #: 1232T-BNB-A2F-J03

UPC: 194033579012

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, Disconnect, 30 Amp, Fusible, Class J, NEMA 1, 480 Volt AC, 3.2 - 16 Amp, Class 20 Overload

Overview

Pump Panel, Disconnect, 30 Amp, Fusible, Class J, NEMA 1, 480 Volt AC, 3.2 - 16 Amp, Class 20 Overload
Also known as: 194033579012, 1232T-BNB-A2F-J03

Specifications

Poles: 3
Type: Pump Panel, Disconnect
Volts AC: 480
Size: 1
Mounting: Surface
Amps: 30
Class: J
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps Range: 3.200 - 16
Poles: 3
Volts AC: 480
Mounting: Surface
Class: J
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Disconnect
Size: 1
Amps: 30
Volts AC Control: 480
Amps Range: 3.200 - 16

Customer Reviews

No reviews for this product
(0)