Electromechanical Relay, Output, SPDT, Spring Clamp, 24V AC/DC, Touch Safe Terminal

Item #: 163560

Cat #: 700-HLT2U24

UPC: 611320760897

Documents & Guides
Electromechanical Relay, Output, Single Pole Double Throw (1 C/O), with Spring Clamp Connections, 24 Volt AC/DC, Touch Safe Terminal Construction, Pkg. of 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electromechanical Relay, Output, Single Pole Double Throw (1 C/O), with Spring Clamp Connections, 24 Volt AC/DC, Touch Safe Terminal Construction, Pkg. of 10
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 
Also known as: 611320760897, 700-HLT2U24

Specifications

Type: Interface Relay Blocks
Type: Interface Relay Blocks

Customer Reviews

No reviews for this product
(0)