Drexel 1 LT Outdoor Post, Black

Item #: 1635333

Cat #: 60-5605

UPC: 045923656057

Sign In or Register to view pricing and more.
Drexel - 1 Light - Post Lantern with Frosted Seed Glass - Stone Black Finish

Overview

Drexel - 1 Light - Post Lantern with Frosted Seed Glass - Stone Black Finish
With an Asian-inspired design, the Drexel outdoor postlight features a calming style all its own. The Frosted panes of seeded Glass reduce glare and contrast beautifully against its stone black Finish. Bring style and illumination to your home's exterior to highlight a driveway, garden, or entryway with Drexel.
Also known as: 045923656057, 60-5605

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)