ADAMS 1 LGT 17" Outdoor POST

Item #: 1635330

Cat #: 60-4908

UPC: 045923649080

Sign In or Register to view pricing and more.
Adams - 1 Light 17" Post Lantern with Frosted Glass - Rustic Bronze Finish

Overview

Adams - 1 Light 17" Post Lantern with Frosted Glass - Rustic Bronze Finish
The Adams 60-4908 is Classically designed, the Adams collection is beautifully Finished in white, rustic bronze or textured black. This collection features Frosted Glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.
Also known as: 045923649080, 60-4908

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Rustic Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Rustic Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)