Pilot Device, Assembled Indicator Light, White, 30mm, Round, 120VAC

Item #: 16352

Cat #: 9001KP1W31

UPC: 785901032076

Sign In or Register to view pricing and more.
Assembled Indicator Light, 120 Volt AC, Transformer, White, 30 mm, Round Head, NEMA 1;2;3;3R;4;6;12;13, Plastic

Overview

Assembled Indicator Light, 120 Volt AC, Transformer, White, 30 mm, Round Head, NEMA 1;2;3;3R;4;6;12;13, Plastic
This Harmony 9001K, white pilot light with transformer and plastic fresnel is supplied with 110V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901032076, 9001KP1W31

Specifications

Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Indicator, Illuminated
Color: White
Standards: California Proposition 65
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: White
Volts AC: 120
Type: Indicator, Illuminated
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)