1/25-PK CXL 28W T8 ECO 4100K 82CRI

Item #: 1635150

Cat #: FO32/28W/841/XP-39

UPC: 751338011489

Sign In or Register to view pricing and more.
Documents & Guides
1/25-PK CXL 28W T8 ECO 4100K 82CRI

Overview

1/25-PK CXL 28W T8 ECO 4100K 82CRI
Also known as: 751338011489, FO32/28W/841/XP-39

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Standards: California Proposition 65
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)