27649 F60T12CW 15/CS 1/SKU
Item #: 1634973
Cat #: F60T12/CW/27649
UPC: 046135260018
Documents & Guides
27649 F60T12CW 15/CS 1/SKU *Sylvania Part # 26001* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
No associated products found.
Overview
27649 F60T12CW 15/CS 1/SKU *Sylvania Part # 26001* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135260018, F60T12/CW/27649
Specifications
Color Temperature: | 4200 (Cool White) |
Length: | 5 ft, 60 in |
Lumens: | 3700 |
Material: | Glass |
Wattage: | 50 |
Color Rendering Index (CRI): | 60 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa6) |
Color Temperature: | 4200 (Cool White) |
Lumens: | 3700 |
Wattage: | 50 |
Light Technology: | Fluorescent |
Length: | 5 ft, 60 in |
Material: | Glass |
Color Rendering Index (CRI): | 60 |
Base: | 1-Pin (Fa6) |
Customer Reviews
No reviews for this product
(0)