
Sign In or Register to view pricing and more.
Documents & Guides
35 Watt; Halogen; MR11; FTH; 3000 Average rated hours; Bi Pin GZ4 Base; 12 Volt
Overview
35 Watt; Halogen; MR11; FTH; 3000 Average rated hours; Bi Pin GZ4 Base; 12 Volt
Also known as: 045923041747, S4174
Specifications
Wattage: | 35 |
Color Temperature: | 2900 (Warm White) |
Lumens: | 400 |
Volts AC: | 12 |
Shape: | MR11 (Mini Reflector) |
Color Rendering Index (CRI): | 100 |
Dimmable: | Yes |
Light Technology: | Halogen |
Base: | 2-Pin (GZ4) |
Wattage: | 35 |
Lumens: | 400 |
Shape: | MR11 (Mini Reflector) |
Dimmable: | Yes |
Base: | 2-Pin (GZ4) |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)