3/4" PVC 22-1/2° Elbow, Schedule 40, Gray

Item #: 163486

Cat #: UA5AE

UPC: 034481225201

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray

Overview

3/4 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481225201, UA5AE

Specifications

Diameter: 3/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 22 1/2°
Diameter: 3/4 in
Color: Gray
Angle: 22 1/2°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)