Cut-off Fitting, Lay-in

Item #: 16348

Cat #: F44LXL

UPC: 783510183202

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/gray

Overview

Wireway, Cut-off Ftg, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00, Material/finish: Steel/gray
Also known as: 783510183202, F44LXL

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)