Juno AI™ LED 6" Retrofit Downlight w/Alexa

Item #: 1634414

Cat #: J6AI-DB-10LM-TUWH-90CRI-120-WWH-JBL-ALXA

UPC: 193048054439

Sign In or Register to view pricing and more.
Documents & Guides
Juno AI™ LED 6 in Retrofit Downlight with Integrated JBL® Speaker and Alexa (Voice Control) Built-In, 120V, CRI: 90+, Perfect to Retrofit Into Existing 6” Downlight Cans or New Construction and Remodel Applications

Overview

Juno AI™ LED 6 in Retrofit Downlight with Integrated JBL® Speaker and Alexa (Voice Control) Built-In, 120V, CRI: 90+, Perfect to Retrofit Into Existing 6” Downlight Cans or New Construction and Remodel Applications
Meet Juno AI™, a portfolio of smart home lighting fixtures that easily place Alexa into every room of a home. Our flagship product – Juno AI Speaker Light with Alexa Built-In – is an advanced LED downlight that features a JBL® speaker and Amazon Alexa voice service in a single patent pending ceiling light fixture. It’s a 6” downlight, but much, much more. Juno AI takes advantage of the most ideal location in the home – the ceiling – to create a smart ecosystem. It can control any smart home device that works with Alexa. No hub required. It not only illuminates a room, but also locks the doors, adjusts your thermostat, tells your family dinner is ready, runs the vacuum, reads you a book, dims the lights, plays music through its premium speakers, and sets the mood through controllable lighting… the list is endless. The Juno AI portfolio includes; a Downlight and a Speaker Light that work with Alexa, and a Speaker Light with Alexa Built-In. They are perfect to retrofit into existing 6” downlight cans or new construction and remodel applications.
Also known as: 193048054439, J6AI-DB-10LM-TUWH-90CRI-120-WWH-JBL-ALXA

Specifications

Diameter: 6 in
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)