LED High Bay without Lens, 2'

Item #: 1634258

Cat #: ILH215L

UPC: 765364930393

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay without Lens, 2', 15000 Lumens, 4500K

Overview

LED High Bay without Lens, 2', 15000 Lumens, 4500K
Also known as: 765364930393, ILH215L

Specifications

Length: 24 in , 2 ft
Color Temperature: 4500 (Cool White)
Wattage: 102
Light Technology: LED
Dimmable: Yes
Lumens: 15350
Width: 19.25 in
Volts AC Range: 120 - 277
Length: 24 in , 2 ft
Wattage: 102
Dimmable: Yes
Width: 19.25 in
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 15350
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)