Panelboard Enclosure, NEMA 1, 48"H x 32"W x 9.50"D, I-Line

Item #: 1634250

Cat #: HC3248DB9

UPC: 785901235910

Sign In or Register to view pricing and more.
Panelboard Enclosure, NEMA 1, 48 Inch Height x 32 Inch Width x 9.50 Inch Depth, I-Line Series

Overview

Panelboard Enclosure, NEMA 1, 48 Inch Height x 32 Inch Width x 9.50 Inch Depth, I-Line Series
Also known as: 785901235910, HC3248DB9

Specifications

Width: 32 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 48 in
Family / Style: HCJ
Depth: 9.500 in
Width: 32 in
IP/NEMA Rating: NEMA 1
Family / Style: HCJ
Mounting: Surface
Height: 48 in
Depth: 9.500 in

Customer Reviews

No reviews for this product
(0)