
EcoVent™ Ventilation Fan Housing
Item #: 1633978
Cat #: FV-07VBA1A
UPC: 885170370203
Documents & Guides
EcoVent™ Ventilation Fan Housing, 120V/60Hz, CFM: 50-70. 80-110, 4" Duct Diameter
Sign In or Register to view pricing and more.
Overview
EcoVent™ Ventilation Fan Housing, 120V/60Hz, CFM: 50-70. 80-110, 4" Duct Diameter
EcoVent is a powerful ventilation fan that delivers high performance ventilation you can count on for all your projects. It is an ideal solution for home builders looking for a cost effective, ENERGY STAR® rated fan. With a built-in two-speed selector (70/90 CFM), EcoVent delivers customizable airflow to give you peace of mind during verification testing. Available in both single and contractor packs.
Also known as: 885170370203, FV-07VBA1A
Specifications
CFM: | 80, 50, 110, 70 |
Volts AC: | 120 |
Diameter: | 4 in |
Type: | Ceiling Fan |
CFM: | 80, 50, 110, 70 |
Diameter: | 4 in |
Volts AC: | 120 |
Type: | Ceiling Fan |
Customer Reviews
No reviews for this product
(0)