Breaker, Molded Case, Spectra, 30A, 3P, 600VAC, 18kAIC

Item #: 163375

Cat #: SEDA36AT0030

UPC: 783164227048

Documents & Guides
Breaker, Molded Case, Spectra RMS Electronic Trip, 30 Amp, 3-Pole, 600 Volt AC, 18kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Spectra RMS Electronic Trip, 30 Amp, 3-Pole, 600 Volt AC, 18kAIC
Also known as: 783164227048, SEDA36AT0030

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 30
Family / Style: Spectra
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 30
Volts AC: 600
Interrupt Rating AC: 25 kA
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)