4W G16.5 LED Lamp, 27K

Item #: 1633615

Cat #: S8553

UPC: 045923085536

Sign In or Register to view pricing and more.
Documents & Guides
4 Watt G16 1/2 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt G16 1/2 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt
Also known as: 045923085536, S8553

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Wattage: 4
Volts AC: 120
Lumens: 350
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 4
Lumens: 350
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)