CRUZE SB 24CZ 2FT X 4FT TROFFER LED MODULE 35.7W
Item #: 1633603
Cat #: 24CZ-LD5-45-UNV-L830-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
CRUZE SB 24CZ 2FT X 4FT TROFFER LED MODULE 35.7W 4207 LUMENS
Overview
CRUZE SB 24CZ 2FT X 4FT TROFFER LED MODULE 35.7W 4207 LUMENS
Also known as: 24CZ-LD5-45-UNV-L830-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft |
Wattage: | 36 |
Lumens: | 4200 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Length: | 4 ft |
Lumens: | 4200 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 36 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)