This product may not be available in all locations.
1
more
Pilot Light, 30mm, Red Lens, 120VAC Transformer, 755 Lamp
Item #: 163346
Cat #: 9001SKP1R31
UPC: 785901738824
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Round, Red Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel
Overview
Pilot Light, 30 mm, Round, Red Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel
This Harmony 9001SK, red pilot light with transformer and plastic fresnel is supplied with 110V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901738824, 9001SKP1R31
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Volts AC: | 120 |
Material: | Plastic |
Type: | Transformer, Pilot Light |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Red |
Volts AC: | 120 |
Type: | Transformer, Pilot Light |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)