Push Button, 30mm, Full Guard, Black, 1NO/NC Contacts, NEMA 4/4X/13

Item #: 163340

Cat #: 9001SKR1BH13

UPC: 785901848813

Sign In or Register to view pricing and more.
Push Button, 30 mm, Full Guard, Black, 1 Normally Open, 1 Normally Closed Contacts, NEMA 4/4X/13, 10 Amp, 600 Volt AC

Overview

Push Button, 30 mm, Full Guard, Black, 1 Normally Open, 1 Normally Closed Contacts, NEMA 4/4X/13, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular flush black push button with full guard has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901848813, 9001SKR1BH13

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Color: Black
Material: Plastic
Volts AC: 600
Type: Full Guard, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Type: Full Guard, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Color: Black
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)