Dimmer, 600W, 3WY, Preset, White

Item #: 163328
Cat #: N-603P-WH
UPC: 027557393461
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Color: White

Overview

Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Color: White
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in white
Also known as: 027557393461, N-603P-WH

Specifications

Type: 3-Way, Slide, Halogen, Preset
Wattage: 600
Volts AC: 120
Color: White
Mounting: Knuckle
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Mounting: Knuckle
Dimmable: Yes
Wattage: 600
Color: White
Family / Style: Nova
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)