2Hp, 3Hp PowerXL DG-1, VFD, N1

Item #: 1633276

Cat #: DG1-344D3FB-C21C

UPC: 786685878843

Sign In or Register to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 3 Hp. Heavy Duty: 2 Hp. Normal Duty: 5.6 Amp. Heavy Duty: 4.3 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 3 Hp. Heavy Duty: 2 Hp. Normal Duty: 5.6 Amp. Heavy Duty: 4.3 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-344D3FB-C21C PowerXL DG1 AF Drive, 380-500V input 1.5 kW 2 Hp CT 3-phase 50/60 Hz 4.3A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke
Also known as: 786685878843, DG1-344D3FB-C21C

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 3, 2
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 480
Horsepower: 3, 2
Family / Style: PowerXL

Customer Reviews

No reviews for this product
(0)