BLM EJMM2514T 20HP 3510RPM 3P

Item #: 1633244

Cat #: EJMM2514T

UPC: 781568138137

Sign In or Register to view pricing and more.
Documents & Guides
BLM EJMM2514T 20HP 3510RPM 3P

Overview

BLM EJMM2514T 20HP 3510RPM 3P
Also known as: 781568138137, EJMM2514T

Specifications

Phase: 3
Horsepower: 20
Amps: 47
Phase: 3
Amps: 47
Horsepower: 20

Customer Reviews

No reviews for this product
(0)